References
Timken:22318 EMW33
Rubix:105A4173
EAN:0087796228566




Product details : TIMKEN 22318EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Thickness | 64 mm |
| Weight | 8.8 kg |
| Reference speed | 3400 rpm |
| Limit speed | 4190 rpm |
| Basic static load, radial - C0r | 659 N |
| Basic dynamic load, radial - Cr | 606 N |
Show UNSPSC/ECL@SS
£ 239.51 excl. VAT
/ Each
£ 287.41 incl. VAT
- Delivery usually within ( 7 ) days
