SNR 21310V SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 21310.V
See technical informationReferences
SNR:21310V
Rubix:204A4624
Manufacturer :21310.V
EAN:3413520079239



Product details : SNR 21310V SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 5400 rpm |
| Limit speed | 7600 rpm |
| Basic static load, radial - C0r | 128000 N |
| Basic dynamic load, radial - Cr | 144000 N |
Show UNSPSC/ECL@SS
£ 65.28 excl. VAT
/ Each
£ 78.34 incl. VAT
- Delivery usually within ( 3 ) days
