TIMKEN 23038EMW33W94AC4 SPHERICAL ROLLER BEARING
Spherical roller bearings - brass cage
See technical informationReferences
Timken:23038EMW33W94AC4
Rubix:397A1640
Manufacturer :190038171
EAN:0087796177406






Product details : TIMKEN 23038EMW33W94AC4 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, roller riding, finger-type cage. (W33) Standard lubrication holes and groove in outer ring. (W94A) Inner ring with lubrication hole(s)
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 75 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 955.63 excl. VAT
/ Each
£ 1,146.76 incl. VAT
- Usually arrives within 14 working days
