SNR 21313VKC3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 21313.VKC3
See technical informationReferences
SNR:21313.VKC3
Rubix:204A4645
EAN:3413520079420



Product details : SNR 21313VKC3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 4400 rpm |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 215000 N |
| Basic dynamic load, radial - Cr | 236000 N |
Show UNSPSC/ECL@SS
£ 101.11 excl. VAT
/ Each
£ 121.33 incl. VAT
- Delivery usually within ( 3 ) days
