Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 120 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 120 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 2360000 N |
Basic dynamic load, radial - Cr | 2000000 N |
Usually arrives within 14 working days