SNR 21315VK SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 21315.VK
See technical informationReferences
SNR:21315VK
Rubix:204A4657
Manufacturer :21315.VK
EAN:3413520079505



Product details : SNR 21315VK SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 4000 rpm |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 274000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 130.19 excl. VAT
/ Each
£ 156.23 incl. VAT
- Delivery usually within ( 3 ) days
