NSK SPHERICAL ROLLER BRG 22207EJW33
NSK Spherical Roller Bearing: 22207 Series
See technical informationReferences
NSK:22207CE4
Rubix:104A7888
Manufacturer :22207CE4 N
EAN:0029176025662





Product details : NSK SPHERICAL ROLLER BRG 22207EJW33
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Spherical roller bearing NSK
Technical specifications
Attributes
| Logistic Weight | 414 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 7500 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 69000 N |
Show UNSPSC/ECL@SS
£ 56.20 excl. VAT
/ Each
£ 67.44 incl. VAT
- Delivery usually within ( 2 ) days
