SNR - Spherical Roller Bearing - 21316.VC3
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | C3 |
Series | 21300 |
Reference speed | 3800 rpm |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 305000 N |
Basic dynamic load, radial - Cr | 321000 N |
Sealing | Open |
Usually arrives within 14 working days