SNR 22234EMKW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22234.EMKW33C3
See technical informationReferences
SNR:22234EMKW33C3
Rubix:204A5220
Manufacturer :22234.EMKW33C3
EAN:3413520252144



Product details : SNR 22234EMKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1900 rpm |
| Limit speed | 2700 rpm |
| Basic static load, radial - C0r | 1610000 N |
| Basic dynamic load, radial - Cr | 1120000 N |
Show UNSPSC/ECL@SS
£ 991.48 excl. VAT
/ Each
£ 1,189.78 incl. VAT
- Delivery usually within ( 3 ) days
