NSK Spherical Roller Bearing: 22324 Series
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Logistic Weight | 22200 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Series | 22324.. |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days