SNR - Spherical Roller Bearing - 22205.EAKW33C3
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 46100 N |
Basic dynamic load, radial - Cr | 46000 N |
Sealing | Open |
Usually arrives within 14 working days