Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 1700000 N |
Basic dynamic load, radial - Cr | 1340000 N |
Usually arrives within 14 working days