SNR 22205EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22205EMW33C4
See technical informationReferences
SNR:22205EMW33C4
Rubix:204A4814
EAN:3413521089169



Product details : SNR 22205EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x18 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 14000 rpm |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 42800 N |
| Basic dynamic load, radial - Cr | 43600 N |
Show UNSPSC/ECL@SS
£ 73.10 excl. VAT
/ Each
£ 87.72 incl. VAT
- Usually arrives within 14 working days
