References
SNR:21314VC3
Rubix:204A4649
EAN:3413520079444



Product details : SNR 21314VC3 SPHERICAL ROLLER BEARING
The spherical roller bearing with 2 rows of rollers supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers as standard unrivaled endurance and longevity performance.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 35 mm |
| Weight | 2.99 kg |
| Reference speed | 4200 rpm |
| Limit speed | 5500 rpm |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 246000 N |
| Heat Stabilization | dimensional stability up to 200 °c (ultage specific heat treatment) |
Show UNSPSC/ECL@SS
£ 122.53 excl. VAT
/ Each
£ 147.04 incl. VAT
- Usually arrives within 14 working days
