SNR 22210EG15W33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22210.EG15W33C3
See technical informationReferences
SNR:22210.EG15W33C3
Rubix:204A4917
EAN:3413520082383



Product details : SNR 22210EG15W33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, polyamide cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Sealing | open |
| Reference speed | 6700 rpm |
| Limit speed | 9100 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 105000 N |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ Each
£ 55.08 incl. VAT
- Delivery usually within ( 3 ) days
