References
Timken:23932 EMW33C3
Rubix:397A2242
EAN:0087796188402

Product details : TIMKEN 23932EMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 220 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 45 mm |
| Weight | 4.9 kg |
| Reference speed | 2100 rpm |
| Limit speed | 2970 rpm |
| Basic static load, radial - C0r | 654000 N |
| Basic dynamic load, radial - Cr | 421000 N |
Show UNSPSC/ECL@SS
£ 652.31 excl. VAT
/ Each
£ 782.77 incl. VAT
- Usually arrives within 14 working days
