SNR 22211EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22211EMW33C4
See technical informationReferences
SNR:22211EMW33C4
Rubix:204A4948
EAN:3413521089213



Product details : SNR 22211EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 6100 rpm |
| Limit speed | 8200 rpm |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 78.54 excl. VAT
/ Each
£ 94.25 incl. VAT
- Usually arrives within 14 working days
