NSK 21308EAE4C3 SPHERICAL ROLLER BEARING


NSK Spherical Roller Bearing: 21308 Series

References
nsk:21308EAE4C3
rubix:230A0200
manufacturer :21308EAE4C3 *H* 5
ean:00029176624254
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : NSK 21308EAE4C3 SPHERICAL ROLLER BEARING


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight710 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Bearing ClearanceC3
Series21308..
CageSteel
Reference speed6700 rpm
Limit speed7500 rpm
Basic static load, radial - C0r111000 N
Basic dynamic load, radial - Cr118000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 41.28 excl. VAT
/ Each
£ 49.54 incl. VAT
  • Usually arrives within 14 working days