SNR - Spherical Roller Bearing - 22213.EMKW33C3
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Brass |
Reference speed | 5300 rpm |
Limit speed | 6900 rpm |
Basic static load, radial - C0r | 212000 N |
Basic dynamic load, radial - Cr | 174000 N |
Sealing | Open |
Usually arrives within 14 working days