Spherical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 88 mm |
Logistics dimensions (L x W x H) | 88x280x280 mm |
---|---|
Logistic Weight | 20600 g |
Inner diameter | 170 mm |
Outer diameter | 280 mm |
Width | 88 mm |
Bearing Clearance | c3 |
Series | 231..-e1-xl-k-tvpb |
Cage | polyamide |
Reference speed | 1460 rpm |
Limit speed | 2380 rpm |
Basic static load, radial - C0r | 1690000 N |
Basic dynamic load, radial - Cr | 1220000 N |
Sealing | open |
Usually arrives within 14 working days