NTN 21318D1 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21318D1
See technical informationReferences
NTN:21318D1
Rubix:204A4672
EAN:4547359260960

Product details : NTN 21318D1 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21318D1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 6150 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 398000 N |
| Basic dynamic load, radial - Cr | 3400 N |
Show UNSPSC/ECL@SS
£ 189.36 excl. VAT
/ Each
£ 227.23 incl. VAT
- Delivery usually within ( 3 ) days
