SNR - Spherical Roller Bearing - 22222.EMW33
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Brass |
Reference speed | 3300 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 643000 N |
Basic dynamic load, radial - Cr | 484000 N |
Sealing | Open |
Usually arrives within 14 working days