SNR 22214EAKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22214EAKW33C4
See technical informationReferences
SNR:22214EAKW33C4
Rubix:204A4996
EAN:3413521088544



Product details : SNR 22214EAKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x31 mm |
|---|---|
| Logistic Weight | 99999 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 4900 rpm |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 189000 N |
Show UNSPSC/ECL@SS
£ 80.69 excl. VAT
/ Each
£ 96.83 incl. VAT
- Usually arrives within 14 working days
