SNR 22226EAW33C5 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22226.EAW33C5
See technical informationReferences
SNR:22226.EAW33C5
Rubix:204A5161
EAN:3413520630942



Product details : SNR 22226EAW33C5 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 64 mm |
| Bearing Clearance | c5 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 898000 N |
| Basic dynamic load, radial - Cr | 650000 N |
Show UNSPSC/ECL@SS
£ 440.27 excl. VAT
/ Each
£ 528.32 incl. VAT
- Usually arrives within 14 working days
