SNR 22228EAKW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22228.EAKW33
See technical informationReferences
SNR:22228EAKW33
Rubix:204A5166
Manufacturer :22228.EAKW33
EAN:3413520280611



Product details : SNR 22228EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2500 rpm |
| Limit speed | 3300 rpm |
| Basic static load, radial - C0r | 1010000 N |
| Basic dynamic load, radial - Cr | 733000 N |
Show UNSPSC/ECL@SS
£ 427.23 excl. VAT
/ Each
£ 512.68 incl. VAT
- Usually arrives within 14 working days
