Spherical Roller Bearings Straight Bore - Brass Cage
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 117x57x57 mm |
---|---|
Logistic Weight | 1870 g |
Packaged dimensions (D x W x H) | 117x57x57 mm |
Package weight | 1870 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | C4 |
Cage | Brass |
Usually arrives within 14 working days