SNR - Spherical Roller Bearing - 22228.EAW33C3
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Reference speed | 2500 rpm |
Limit speed | 3300 rpm |
Basic static load, radial - C0r | 1010000 N |
Basic dynamic load, radial - Cr | 733000 N |
Sealing | Open |
Usually arrives within 14 working days