Spherical Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 2203,3 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | cn |
Series | 213 e |
Cage | steel |
Limit speed | 400 rpm |
Basic static load, radial - C0r | 236 N |
Basic dynamic load, radial - Cr | 217 N |
Sealing | open |
Usually arrives within 14 working days