Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 63 mm |
Logistic Weight | 8000 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 63 mm |
Bearing Clearance | cn |
Series | ws222..-e1-xl-2rsr |
Limit speed | 1020 rpm |
Basic static load, radial - C0r | 600000 N |
Basic dynamic load, radial - Cr | 550000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days