SNR 22240EMKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22240.EMKW33C4
See technical informationReferences
SNR:22240EMKW33C4
Rubix:204A5250
Manufacturer :22240.EMKW33C4
EAN:3413520340087



Product details : SNR 22240EMKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 2300 rpm |
| Basic static load, radial - C0r | 2100000 N |
| Basic dynamic load, radial - Cr | 1450000 N |
Show UNSPSC/ECL@SS
£ 1,429.34 excl. VAT
/ Each
£ 1,715.21 incl. VAT
- Usually arrives within 14 working days
