SNR 22320EF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22320.E.F800
See technical informationReferences
SNR:22320EF800
Rubix:204A5526
Manufacturer :22320.E.F800
EAN:3413520087371

Product details : SNR 22320EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 2600 rpm |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 844000 N |
| Basic dynamic load, radial - Cr | 665000 N |
Show UNSPSC/ECL@SS
£ 430.88 excl. VAT
/ Each
£ 517.06 incl. VAT
- Delivery usually within ( 3 ) days
