SNR 22310EF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22310.E.F800
See technical informationReferences
SNR:22310EF800
Rubix:204A5315
Manufacturer :22310.E.F800
EAN:3413520085568

Product details : SNR 22310EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 4900 rpm |
| Limit speed | 6100 rpm |
| Basic static load, radial - C0r | 232000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 110.90 excl. VAT
/ Each
£ 133.08 incl. VAT
- Delivery usually within ( 3 ) days
