SNR 22311EKF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22311.EK.F800
See technical informationReferences
SNR:22311EKF800
Rubix:204A5344
Manufacturer :22311.EK.F800
EAN:3413520085827

Product details : SNR 22311EKF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 4600 rpm |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 274000 N |
| Basic dynamic load, radial - Cr | 238000 N |
Show UNSPSC/ECL@SS
£ 129.98 excl. VAT
/ Each
£ 155.98 incl. VAT
- Delivery usually within ( 3 ) days
