NTN 22210EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22210.EAW33C3
See technical informationReferences
NTN:22210EAW33C3
Rubix:204A4909
Manufacturer :22210.EAW33C3
EAN:3413521062438



Product details : NTN 22210EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 0.6 kg |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 6700 N |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ Each
£ 55.08 incl. VAT
- Usually arrives within 14 working days
