NSK 24036CE4C3 SPHERICAL ROLLER BEARING 24036C3
Spherical Roller Bearing: 24036 Series
See technical informationReferences
NSK:24036CE4C3
Rubix:105A4948
Manufacturer :24036CE4C3 N
EAN:00029176068232





Product details : NSK 24036CE4C3 SPHERICAL ROLLER BEARING 24036C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 23000 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 100 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 1750000 N |
| Basic dynamic load, radial - Cr | 965000 N |
Show UNSPSC/ECL@SS
£ 899.47 excl. VAT
/ Each
£ 1,079.36 incl. VAT
- Usually arrives within 14 working days
