SNR 22312EF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22312.E.F800
See technical informationReferences
SNR:22312EF800
Rubix:204A5365
Manufacturer :22312.E.F800
EAN:3413520086015

Product details : SNR 22312EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 4300 rpm |
| Limit speed | 5100 rpm |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 274000 N |
Show UNSPSC/ECL@SS
£ 135.96 excl. VAT
/ Each
£ 163.15 incl. VAT
- Delivery usually within ( 3 ) days
