References
FAG:WS22212-E1-XL-K-2RSR
Rubix:274A8672
Manufacturer :0821529690000
EAN:4047643336710

Product details : FAG WS22212-E1-XL-K-2RSR SPHERICAL ROLLER BEARING
Spherical roller bearing WS222..-E1-XL-K-2RSR, symmetric with cage guidance ring
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 2030 rpm |
| Basic static load, radial - C0r | 155000 N |
| Basic dynamic load, radial - Cr | 160000 N |
Show UNSPSC/ECL@SS
£ 92.90 excl. VAT
/ Each
£ 111.48 incl. VAT
- Delivery usually within ( 7 ) days
