TIMKEN 22308EJW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Steel Cage

See technical information
References
Timken:22308EJW33C3
Rubix:105A3967
Manufacturer :190012210
EAN:0087796023574
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
See all Specifications

Product details : TIMKEN 22308EJW33C3 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
Nitride hardened steel cage with face slots
(W33) Standard lubrication holes and groove in outer ring

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed6800 rpm
Limit speed7560 rpm
Basic static load, radial - C0r147000 N
Basic dynamic load, radial - Cr155000 N
Show UNSPSC/ECL@SS
£ 49.54 excl. VAT
/ Each
£ 59.45 incl. VAT
  • Delivery usually within ( 7 ) days