SNR 22312EKF800 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 22312.EK.F800

See technical information
References
SNR:22312EKF800
Rubix:204A5369
Manufacturer :22312.EK.F800
EAN:3413520086053
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width46 mm
See all Specifications

Product details : SNR 22312EKF800 SPHERICAL ROLLER BEARING


Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12, special C4 class clearance

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter130 mm
Width46 mm
Bearing Clearancec4 special
Cagebrass
Sealingopen
Reference speed4300 rpm
Limit speed5100 rpm
Basic static load, radial - C0r319000 N
Basic dynamic load, radial - Cr274000 N
Show UNSPSC/ECL@SS
£ 135.97 excl. VAT
/ Each
£ 163.16 incl. VAT
  • Delivery usually within ( 3 ) days