SNR - Spherical Roller Bearing - 22316.EMKW33C3
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | C3 |
Series | 22300 |
Cage | Brass |
Reference speed | 3400 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 522000 N |
Basic dynamic load, radial - Cr | 435000 N |
Sealing | Open |
Usually arrives within 14 working days