TIMKEN 24140KEMBW33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:24140 KEMBW33C3
Rubix:217A3958
EAN:0087796315037




Documents
Product details : TIMKEN 24140KEMBW33C3 SPHERICAL ROLLER BEARING
Spherical bearings are designed to manage high radial loads even when misalignment, poor lubrication, contamination, extreme speeds or critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 140 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 790 rpm |
| Limit speed | 1360 rpm |
| Basic static load, radial - C0r | 2930000 N |
| Basic dynamic load, radial - Cr | 2030000 N |
Show UNSPSC/ECL@SS
£ 1,577.69 excl. VAT
/ Each
£ 1,893.23 incl. VAT
- Delivery usually within ( 7 ) days
