SNR 22322EMW33C4 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 22322.EMW33C4

See technical information
References
SNR:22322EMW33C4
Rubix:204A5550
Manufacturer :22322.EMW33C4
EAN:3413520340100
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
See all Specifications

Product details : SNR 22322EMW33C4 SPHERICAL ROLLER BEARING


Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
Bearing Clearancec4
Cagebrass
Sealingopen
Reference speed2300 rpm
Limit speed2800 rpm
Basic static load, radial - C0r972000 N
Basic dynamic load, radial - Cr784000 N
Show UNSPSC/ECL@SS
£ 584.37 excl. VAT
/ Each
£ 701.24 incl. VAT
  • Usually arrives within 14 working days