NSK SPHERICAL ROLLER BEARING 22334CAME4C3S11
Spherical Roller Bearing: 22334 Series
See technical informationReferences
NSK:22334CAME4C3
Rubix:100A1079
Manufacturer :22334CAME4C3 N
EAN:00029176802383





Product details : NSK SPHERICAL ROLLER BEARING 22334CAME4C3S11
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1300 rpm |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 2110000 N |
| Basic dynamic load, radial - Cr | 1970000 N |
Show UNSPSC/ECL@SS
£ 1,223.61 excl. VAT
/ Each
£ 1,468.33 incl. VAT
- Usually arrives within 14 working days
