SNR 22324EMKC3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22324.EMKC3
See technical informationReferences
SNR:22324EMKC3
Rubix:204A5563
Manufacturer :22324.EMKC3
EAN:3413520251611



Product details : SNR 22324EMKC3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 2500 rpm |
| Basic static load, radial - C0r | 1280000 N |
| Basic dynamic load, radial - Cr | 942000 N |
Show UNSPSC/ECL@SS
£ 714.12 excl. VAT
/ Each
£ 856.94 incl. VAT
- Delivery usually within ( 3 ) days
