SNR - Spherical Roller Bearing - 24026.EAK30W33C4
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 69 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 69 mm |
Bearing Clearance | C4 |
Series | 24000 |
Cage | Steel |
Reference speed | 2300 rpm |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 909000 N |
Basic dynamic load, radial - Cr | 550000 N |
Sealing | Open |
Usually arrives within 14 working days