NTN 22314EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22314.EAW33C3
See technical informationReferences
NTN:22314EAW33C3
Rubix:204A5398
Manufacturer :22314.EAW33C3
EAN:3413521060731



Product details : NTN 22314EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 4.18 kg |
| Reference speed | 3800 rpm |
| Basic static load, radial - C0r | 396000 N |
| Basic dynamic load, radial - Cr | 3800 N |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ Each
£ 167.28 incl. VAT
- Usually arrives within 14 working days
