SNR 22330EF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22330.E.F800
See technical informationReferences
SNR:22330EF800
Rubix:204A5604
Manufacturer :22330.E.F800
EAN:3413520087869

Product details : SNR 22330EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 2100 rpm |
| Basic static load, radial - C0r | 1890000 N |
| Basic dynamic load, radial - Cr | 1400000 N |
Show UNSPSC/ECL@SS
£ 1,343.98 excl. VAT
/ Each
£ 1,612.78 incl. VAT
- Delivery usually within ( 3 ) days
