NTN 23236EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23236.EMW33
See technical informationReferences
NTN:23236EMW33
Rubix:204A6264
Manufacturer :23236.EMW33
EAN:3413521106507



Product details : NTN 23236EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 112 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 37.8 kg |
| Reference speed | 1200 rpm |
| Basic static load, radial - C0r | 2270000 N |
| Basic dynamic load, radial - Cr | 1200 N |
Show UNSPSC/ECL@SS
£ 1,293.36 excl. VAT
/ Each
£ 1,552.03 incl. VAT
- Delivery usually within ( 3 ) days
