NSK SPHERICAL ROLLER BEARING 23276CAME4C3
NSK Spherical Roller Bearing: 23276 Series
See technical informationReferences
NSK:23276CAME4C3
Rubix:132A7149
Manufacturer :23276CAME4C3 N
EAN:00029176529443





Product details : NSK SPHERICAL ROLLER BEARING 23276CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 370000 g |
|---|---|
| Inner diameter | 380 mm |
| Outer diameter | 680 mm |
| Width | 240 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 430 rpm |
| Limit speed | 480 rpm |
| Basic static load, radial - C0r | 9200000 N |
| Basic dynamic load, radial - Cr | 5150000 N |
Show UNSPSC/ECL@SS
£ 19,920.87 excl. VAT
/ Each
£ 23,905.04 incl. VAT
- Usually arrives within 14 working days
