SNR - Spherical Roller Bearing - 22336.EMW33C3
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 126 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 126 mm |
Bearing Clearance | C3 |
Series | 22300 |
Cage | Brass |
Reference speed | 1200 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 2810000 N |
Basic dynamic load, radial - Cr | 1950000 N |
Sealing | Open |
Usually arrives within 14 working days